Sleeve in Chrome
Sleeve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With spacer
- For 1300/1400 series
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- Fits Brand:
- Delta
- Fits Model:
- Monitor® 1300 Series, Monitor® 1400 Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449274135
- WaterSense Labeled:
- No