This product requires certification to purchase.

Soap or Lotion Dispenser Assembly in Spotshield Stainless

You last purchased this on
 
Delta Faucet

Soap or Lotion Dispenser Assembly in Spotshield Stainless

  • Fast #
  • Part #DRP44651SP
  • Item #7171683
  • Manufacturer Part #RP44651SP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Soap or Lotion Dispenser Assembly in Spotshield Stainless

  • Fast #
  • Part #DRP44651SP
  • Item #7171683
  • Manufacturer Part #RP44651SP
4 out of 5 Customer Rating

X Points
Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 330
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
12.5 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield® Stainless
Height:
12-81/100 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Plastic
Spout Reach:
3-1/4 in
Weight:
0.695 lb