Square Push Pop-Up with Overflow in Brilliance Matte Black
Square Push Pop-Up with Overflow in Brilliance Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish
- Metal push pop-up
- Genuine Delta repair part
- Overall Product Dimensions: 8-27/32'' H x 2-11/16'' D x 2-11/16'' W
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Plastic
- Overflow Included:
- No
- Tailpiece Style:
- Straight