This product requires certification to purchase.

Steam Generator 10kW 240V

You last purchased this on
 
Delta Faucet

Steam Generator 10kW 240V

  • Fast #
  • Part #D5GESMP102401
  • Item #10220810
  • Manufacturer Part #5GE-SMP10-240-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Steam Generator 10kW 240V

  • Fast #
  • Part #D5GESMP102401
  • Item #10220810
  • Manufacturer Part #5GE-SMP10-240-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Proportional steam ensures a consistent temperature in the shower with no temperature spikes
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • UL listed
  • Limited lifetime warranty
  • Stainless steel tank
  • SteamScape™
  • Requires Certification

Specifications

AMP:
42
Height:
15-1/2 in
Length:
15 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
450 cf
Phase:
Single Phase
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
UL Listed:
Yes
Volts:
240V
Watts:
10 kW
Width:
6 in