Steam Generator 10kW 240V
Steam Generator 10kW 240V
Frequently Purchased Together
Product Details
Product Details
- Kit includes the SimpleSteam™ generator, SimpleSteam™ square control and square steam head
- Generator available in sizes: 4, 6, 7.5, 10, 12 & 15 kW
- Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
- Includes 35' cable (alternative length extension cable sold separately)
- Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
- Stainless steel tank
- Generator is UL listed with limited lifetime warranty
- Control turns system off and on and adjusts temperature
- Control must be installed inside the shower area
- Steam head 3/4" NPT, includes silicone cover
Specifications
- AMP:
- 42, 50
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 15 in
- Height:
- 15-1/2 in
- Length:
- 15 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 450 cf
- Phase:
- Single Phase
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 6 in