This product requires certification to purchase.

Steam Bath Control in Lumicoat™ Champagne Bronze

You last purchased this on
 
Delta Faucet

SteamScape™ Steam Bath Control in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #D5CH250TCZPR
  • Item #10220722
  • Manufacturer Part #5CH-250T-CZ-PR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

SteamScape™ Steam Bath Control in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #D5CH250TCZPR
  • Item #10220722
  • Manufacturer Part #5CH-250T-CZ-PR
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 462
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Programmable time and temperature
  • Temperature range 60°F min to 125°F max
  • Time programmable up to 60 minutes
  • Digital display of ambient temperature, set temperature, and elapsed time
  • 2 user presets
  • Patented dual sensor technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
  • Control must be installed inside the steam shower area
  • Steam head 3/4" NPT, includes silicone cover
  • Essential oil reserve on top of steam head
  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification

Specifications

Collection:
SteamScape™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
5/8 in
Height:
3-3/4 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Width:
3-3/4 in