Steam Bath Control in Matte Black
SteamScape™ Steam Bath Control in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Programmable time and temperature
- Temperature range 60°F min to 125°F max
- Time programmable up to 60 minutes
- Digital display of ambient temperature, set temperature, and elapsed time
- 2 user presets
- Patented dual sensor technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
- Control must be installed inside the steam shower area
- Steam head 3/4" NPT, includes silicone cover
- Essential oil reserve on top of steam head
- Must order generator separately
Specifications
- Collection:
- SteamScape™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5/8 in
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 3-3/4 in