This product requires certification to purchase.

SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

SteamScape SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat® Chrome

Brand image
You last purchased this on
 
Delta Faucet

SteamScape SteamScape™ Deluxe System Square Digital Steam Package in Lumicoat® Chrome

  • Fast #
  • Part #D5CH550LPR
  • Item #10220732
  • Manufacturer Part #5CH-550L-PR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Package includes Digital Interface and Contemporary Square Steam Head
  • Programmable for up to 12 user presets to access duration, temperature, and optional audio
  • Built-in Wi-Fi with full connectivity to the DFC@Home app and other Bluetooth-enabled devices
  • Interface can be mounted in landscape or portrait orientation
  • Adjust volume, balance, bass and treble for sound clarity, and pause, play or skip songs via the interface when paired with Audio Speaker Package
  • Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
  • Steam Head 3/4" NPT, includes silicone cover
  • Essential oil reserve on top of steam head
  • Lumi coat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
SteamScape
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
2-3/4 in
Height:
6-81/100 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
Width:
5-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com