This product requires certification to purchase.

2-1/2 in. Brass and Metal Flange in Stainless

Delta Faucet

Stryke® 2-1/2 in. Brass and Metal Flange in Stainless

  • Fast #
  • Part #DRP100370SS
  • Item #7797522
  • Manufacturer Part #RP100370SS
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® 2-1/2 in. Brass and Metal Flange in Stainless

  • Fast #
  • Part #DRP100370SS
  • Item #7797522
  • Manufacturer Part #RP100370SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 5712
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brilliance® finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2-1/2 in
Faucet Part Type:
Escutcheon
Fits Model:
14S, 17S, 17T
GSA Approved:
No
Hardware Included:
No
Height:
11/25 in
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449905206
Width:
2-1/2 in