2-11/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze
Stryke® 2-11/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Stryke® kitchen collection
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Height:
- 2-11/16 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Spout Reach:
- 3-1/8 in
- Weight:
- 1.42 lb