2 in. Metal Handle Kit
Stryke® 2 in. Metal Handle Kit
Frequently Purchased Together
Product Details
Product Details
- For use with Delta Stryke™ integrated diverter valves
- Diverts the flow of water between components
- Does not control volume or temperature
- Includes set screw
- Includes allen wrench for easy installation
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
- Matte Black's bright tones are undeniably modern with a strong contrast
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 1-53/100 in