DELTA STRYKE: HANDLE - 2L WALL-MOUNT TUB FILLER
Stryke™ DELTA STRYKE: HANDLE - 2L WALL-MOUNT TUB FILLER
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-14/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle