This product requires certification to purchase.

DELTA STRYKE: HANDLE - 2O RIGHT ASM BATH FAUCET

This product has been replaced by

DELTA STRYKE HANDLE 2O RIGHT ASM BATH FAUCET
Delta Faucet DELTA STRYKE HANDLE 2O RIGHT ASM BATH FAUCET
Manufacturer Part #RP100365CZPR
You last purchased this on
 
Delta Faucet

Stryke™ DELTA STRYKE: HANDLE - 2O RIGHT ASM BATH FAUCET

  • Fast #
  • Part #DRP100365CZ
  • Item #7833989
  • Manufacturer Part #RP100365CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DELTA STRYKE HANDLE 2O RIGHT ASM BATH FAUCET
Delta Faucet DELTA STRYKE HANDLE 2O RIGHT ASM BATH FAUCET
Manufacturer Part #RP100365CZPR
Delta Faucet

Stryke™ DELTA STRYKE: HANDLE - 2O RIGHT ASM BATH FAUCET

  • Fast #
  • Part #DRP100365CZ
  • Item #7833989
  • Manufacturer Part #RP100365CZ
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stryke™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Height:
3 in
Material:
Zinc
Number of Handles:
Two Handle