Diverter Tub Spout in Lumicoat Champagne Bronze
Stryke® Diverter Tub Spout in Lumicoat Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- For use with Delta Stryke™ tub/shower faucets
- Diverts the flow of water from the tub spout to the shower head
- Sweat onto 1/2 in. C.W.T.
- Thread onto 1/2 in. IPS
- Durable metal construction
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
- This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
- Made in America
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 10.0 gpm
- Height:
- 2-91/100 in
- Length:
- 8-31/100 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Reach:
- 7-5/16 in
- Spout Type:
- Diverter Tub
- UPC:
- 195205102915
- Width:
- 2-91/100 in