This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Delta Faucet

Stryke™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP93376BL
  • Item #7794805
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP93376BL
  • Item #7794805
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with Delta Stryke™ tub/shower faucets
  • Diverts the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable metal construction
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • Matte Black's bright tones are undeniably modern with a strong contrast
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Stryke™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-31/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
2-91/100 in
IAPMO Listed:
No
Length:
8-31/100 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
7-5/16 in
Spout Type:
Metal pull-up tub spout
UL Listed:
No
WaterSense Labeled:
No
Width:
2-7/8 in