Single Handle Lever in Venetian Bronze
Stryke® Single Handle Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- For use with Delta Stryke™ single handle bathroom faucets
- Mounts to side of faucet
- Red/blue indicator markings
- Includes set screw
- Includes Allen wrench for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/50 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 1-7/16 in