Horizontal Double Post Toilet Tissue Holder in Polished Chrome
Stryke™ Horizontal Double Post Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- Material:
- Zinc
- NSF Certified:
- No
- Pivoting:
- Yes
- Width:
- 7-5/8 in