Non-Diverter Tub Spout in Matte Black
Stryke™ Non-Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- For use with Delta Stryke™ tub/shower faucets
- Non-diverting tub spout
- Sweat onto 1/2 in. C.W.T.
- Thread onto 1/2 in. IPS
- Durable metal construction
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
- Matte Black's bright tones are undeniably modern with a strong contrast
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-91/100 in
- IAPMO Listed:
- No
- Length:
- 10-31/100 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in