Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
Stryke® Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Main control utilizes single-function pressure balanced cartridge
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
- Bottom handle has 120° maximum rotation
- Red/Blue indicator markings
- Three function diverter for 2 individual positions, 1 shared position
- Cartridges included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7 in