This product requires certification to purchase.

Right-Hand/Left-Hand Trip Lever

You last purchased this on
 
Delta Faucet

Stryke® Right-Hand/Left-Hand Trip Lever

  • Fast #
  • Part #D77660BL
  • Item #7794499
  • Manufacturer Part #77660-BL
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Right-Hand/Left-Hand Trip Lever

  • Fast #
  • Part #D77660BL
  • Item #7794499
  • Manufacturer Part #77660-BL
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal left front, left side, or right side mount tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Industrial, Residential
Collection:
Stryke®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-5/16 in
Handle Material:
Zinc
Handle Type:
Lever
Length:
10-1/16 in
Material:
Zinc
Trip Lever Location:
Right-Hand/Left-Hand
UL Listed:
No
WaterSense Labeled:
No