Single Handle Diverter Valve Trim in Matte Black
Stryke® Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim kit only, must purchase rough-in R11000 separately to complete the unit
- Includes valve cartridge
- Three function diverter with 2 individual positions and 1 shared position
- Red/blue indicators on handle
- ADA Compliant metal lever handle
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
- Matte Black's bright tones are undeniably modern with a strong contrast
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in