Single Handle Pull Down Kitchen Faucet in Lumicoat® Arctic Stainless
Stryke Single Handle Pull Down Kitchen Faucet in Lumicoat® Arctic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1 or 3-hole installations with optional deck plate (RP100190ARPR, sold separately)
- Coordinating soap dispenser RP101629ARPR available for purchase separately
- ADA compliant
- The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks
- Two-function spray wand: aerated stream or spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Arctic Stainless
- Deck Plate Included:
- No
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 11-5/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes