Trip Lever in Stainless
Stryke® Trip Lever in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 1-5/16 in
- Handle Material:
- Zinc
- Handle Type:
- Tank Lever
- Installation Type:
- Universal Mount
- Length:
- 10-1/16 in
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No