Two Handle Wall Mount Tub Filler in Matte Black
Stryke® Two Handle Wall Mount Tub Filler in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Tub spout extends 12-3/4 in. from wall
- Ships with coordinating handles for quick and easy installation
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- ADA Compliant
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- 1/2 in.-14 NPT threaded female inlets
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
- Three-hole wall-mount
- Rigid spout does not swivel
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- R3500-WL Rough-In Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-18/25 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3-69/100 in
- IAPMO Listed:
- No
- Length:
- 12-23/32 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 12 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 12 in
- WaterSense Labeled:
- No
- Width:
- 11-7/16 in