This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Stryke™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DT35766LFBLWL
  • Item #7794488
  • Manufacturer Part #T35766LF-BLWL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DT35766LFBLWL
  • Item #7794488
  • Manufacturer Part #T35766LF-BLWL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8-16 in. wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Stryke™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
9-17/50 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2 in
Handle Material:
Brass
Handle Type:
Cross
Height:
2-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-69/100 in
Spout Reach:
8-69/100 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449883634
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
10-11/16 in