Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Stryke™ Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Length:
- 9-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-3/8 in