Supply Elbow in Matte Black
Supply Elbow in Matte Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3456-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish
- 90 degree wall elbow
- Can be used for replacement or for new construction installation
- RP32549 and RP3913 Replacement
- Personal shower wall supply
- Genuine Delta repair part
- Overall Product Dimensions: 2-3/8'' H x 1-1/2'' D x 2-3/16'' W
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in