Surface Mount Body Spray in Lumicoat® Chrome
Surface Mount Body Spray in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1703-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- 30 degree up and down adjustment
- Matching finish spray face
- Features Touch-Clean® Spray Holes
- Includes rough-in for easy installation
- Mounts to surface of wall
- Sold individually
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 2-4/25 in
- Flow Rate:
- 1.75 gpm
- Height:
- 2-69/100 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 2-11/16 in