0.35 gpm 1-Hole Deck Mount Metering Lavatory Faucet with Single Lever Handle and 5-2/5 in. Reach in Polished Chrome
Teck® 0.35 gpm 1-Hole Deck Mount Metering Lavatory Faucet with Single Lever Handle and 5-2/5 in. Reach in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Cast brass body
- Vandal-resistant ADA lever handle
- Metering, slow-close lever
- 2.5" max. deck thickness
- Vandal-resistant spray outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 2-33/100 in
- Spout Reach:
- 5-2/5 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No