0.5 gpf Lever Handle Back Inlet for Supply Flush Valve in Polished Chrome for 86T505 Washdown Urinal
0.5 gpf Lever Handle Back Inlet for Supply Flush Valve in Polished Chrome for 86T505 Washdown Urinal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual metering flush valve for 3/4" back spud washdown urinals
- Polished chrome-plated finish
- Solid brass construction
- Less vacuum breaker
- Metering, slow close, ADA compliant brass osciillating lever handle
- Delta® slow close cartridge, factory set for 0.5 gpf (1.9 lpf) flush
- 1/2" universal FIP/copper sweat inlet
- Installation Warning: Model shown must be installed on a fixture providing sufficient air gap protection against backflow
- See installation instructions for details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Rear
- UPC:
- 778062341002
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No