Sensor Bathroom Sink Faucet in Matte Black
Teck® Sensor Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- With Proximity® Sensing technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction
- Products featuring Proximity® Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance
- Single hole installation
- Optional 4 in. cover plate available for 3-hole installation, order separately
- Cast brass, gooseneck spout
- Surface mount control box included
- 0.5 gpm (1.9 L/min) vandal resistant laminar outlet
- Mixing valve required, order separately
- Hardwire operated, order AC filter and transformer separately
- Vandal resistant laminar outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-16/25 in
- Spout Reach:
- 4-4/5 in
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 24V
- WaterSense Labeled:
- No