This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Delta Faucet

Teck® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D621TPA3350BL
  • Item #8194711
  • Manufacturer Part #621TPA3350-BL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Teck® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D621TPA3350BL
  • Item #8194711
  • Manufacturer Part #621TPA3350-BL
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With Proximity® Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity® Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • Single hole installation
  • Optional 4 in cover plate available for 3-hole installation, order separately
  • Cast brass, gooseneck spout
  • Surface mount control box included
  • 0.5 gpm (1.9 L/min) vandal resistant laminar outlet
  • Mixing valve required, order separately
  • Battery operated, batteries included
  • Vandal-resistant laminar outlet
  • Surface mount box (Available as complete model ONLY)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
4C
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
6-16/25 in
Spout Reach:
4-4/5 in
Spout Type:
High Arc
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No