This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Chrome

You last purchased this on
 
Delta Faucet

Teck® Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D22C351
  • Item #2370588
  • Manufacturer Part #22C351
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Teck® Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D22C351
  • Item #2370588
  • Manufacturer Part #22C351
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CAST BRASS centerset faucet
  • Single control with 102mm (4 in.) centers
  • Polished chrome plated finish
  • Ceramic cartridge with rotational limit stop
  • Metal hold-down package
  • Vandal resistant 89mm (3-1/2 in.) ADA compliant lever handle with color index
  • 102mm (4 in.) Centerset with Metal Pop-up
  • Vandal Resistant 0.5 gpm (1.9 L/min.) Non-Aerating Spray Outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Scald Guard:
No
Spout Height:
2-3/4 in
Spout Reach:
5-8/25 in
Spout Type:
Low Arc
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes