Two Handle Cross Wall Mount Service Faucet in Rough Chrome
Teck® Two Handle Cross Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast brass wallmount service sink faucet
- Two handle
- Integral stops
- Rough chrome plated finish
- Pail hook
- Inline vacuum breaker
- Hose-end spout
- Wall brace
- Color indexed metal cross handles
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1011
- Built-in Stops:
- No
- CSA Certified:
- CSA B64.1.1
- Cartridge Type:
- Washerless
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Low Arc
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No