Two Handle Cross Wall Mount Service Faucet in Rough Chrome
Teck® Two Handle Cross Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Not for potable water
- CAST BRASS wall mount service sink faucet
- Integral stops
- Rough chrome plated finish
- Pail hook
- In-line vacuum breaker
- Hose-end spout
- Wall brace
- Color indexed metal cross handles
- 140mm (5.5 in) to 267mm (10.5 in) adjustable centers
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1011
- Built-in Stops:
- No
- CSA Certified:
- CSA B64.1.1
- Cartridge Type:
- Washerless
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 10-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Low Arc
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No