Two Handle Lever Deck Mount Service Faucet in Chrome
Teck® Two Handle Lever Deck Mount Service Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 199-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-1/2" long, 11-3/4" high spout
- Rigid/swivel gooseneck spout
- Cast body
- Vandal-resistant handles
- Red/blue indicators
- 1/2" IPS shanks
- 1-3/4" max. deck thickness
- CER-TECK® cartridges
- Standard aerator outlet
- Hooded blade handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- High Arc
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes