This product requires certification to purchase.

Two Handle Lever Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Teck® Two Handle Lever Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D28C2383
  • Item #2371666
  • Manufacturer Part #28C2383
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Teck® Two Handle Lever Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D28C2383
  • Item #2371666
  • Manufacturer Part #28C2383
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty cast brass two handle wallmount service sink faucet
  • 203mm (8 in.) centers, Polished Chrome plated finish
  • Integral check stops
  • Heavy duty 1/2 in. IPS brass pipe rigid pail hook spout
  • ADA compliant color indexed metal lever or blade handles with vandal resistant screws
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1011, ASSE 1035
Built-in Stops:
No
CSA Certified:
CSA B64.1.1, CSA B64.2, CSA B64.8
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
2-21/50 in
Spout Reach:
10-1/2 in
Spout Type:
Low Arc
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No