This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Teck® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D27C4942R6
  • Item #2879916
  • Manufacturer Part #27C4942-R6
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Teck® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D27C4942R6
  • Item #2879916
  • Manufacturer Part #27C4942-R6
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
14-21/25 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Scald Guard:
No
Spout Height:
9-9/25 in
Spout Reach:
6 in
Spout Type:
High Arc, Swivel
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes