This product requires certification to purchase.

Metal Trim Sleeve, Spacer and O-Ring in Chrome

You last purchased this on
 
Delta Faucet

Temp2O® Metal Trim Sleeve, Spacer and O-Ring in Chrome

  • Fast #
  • Part #DRP78571
  • Item #4918977
  • Manufacturer Part #RP78571
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Temp2O® Metal Trim Sleeve, Spacer and O-Ring in Chrome

  • Fast #
  • Part #DRP78571
  • Item #4918977
  • Manufacturer Part #RP78571
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1872
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
T14400-T2O Tub and Shower Trim
Collection:
Temp2O®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Sleeve
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No