Temperature Knob and Cover for 1700 Series
Temperature Knob and Cover for 1700 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For 1700 series
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Number of Handles:
- Single Handle
- Origin:
- Domestic