This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Tesla® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D552LFMPU
  • Item #5167408
  • Manufacturer Part #552LF-MPU
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D552LFMPU
  • Item #5167408
  • Manufacturer Part #552LF-MPU
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1-hole installations
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Handle rotates 22?
  • Red/Blue indicator markings
  • 3/8 in. O.D. straight, staggered PEX supply tubes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Tesla®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
7-13/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/16 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-13/100 in
Spout Reach:
6 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449771917
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/8 in