This product requires certification to purchase.

1-Hook Robe Hook in Champagne Bronze

You last purchased this on
 
Delta Faucet

Tetra™ 1-Hook Robe Hook in Champagne Bronze

  • Fast #
  • Part #D78935CZ
  • Item #10036838
  • Manufacturer Part #78935-CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Tetra™ 1-Hook Robe Hook in Champagne Bronze

  • Fast #
  • Part #D78935CZ
  • Item #10036838
  • Manufacturer Part #78935-CZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Tetra™ bath collection
  • Single robe hook
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Extends 2-15/16 inches from wall
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
3 in
Height:
2-7/8 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-15/16 in
Width:
1-3/4 in