24 in. Towel Bar in Brilliance® Stainless
Tetra™ 24 in. Towel Bar in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Tetra™ bath collection
- 24 in (610 mm) towel bar
- Extends 3-1/2 inches from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware and mounting template included
- Backed by Delta faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Collection:
- Tetra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in