This product requires certification to purchase.

Handle in Lumicoat Champagne Bronze

Delta Faucet

Tetra® Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH587CZPR
  • Item #10036850
  • Manufacturer Part #H587CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra® Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH587CZPR
  • Item #10036850
  • Manufacturer Part #H587CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ floor mount tub filler
  • Includes set screw
  • ADA compliant
  • Backed by Delta faucet's lifetime limited warranty
  • View Delta faucet's return policy
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Tetra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-13/100 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
195205049685
Width:
2-1/4 in