This product requires certification to purchase.

Roman Tub Faucet in Matte Black (Handles Sold Separately) (Trim Only)

Delta Faucet

Tetra Roman Tub Faucet in Matte Black (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT2788BLLHP
  • Item #10037083
  • Manufacturer Part #T2788-BLLHP
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra Roman Tub Faucet in Matte Black (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT2788BLLHP
  • Item #10037083
  • Manufacturer Part #T2788-BLLHP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim kit only, must order valve rough (R2700 or R2707) separately to complete the unit
  • Handle(s) not included, must purchase handle(s) separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Easy installation allows for above-deck customization
  • 3-hole 8-16" installation
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tetra
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-69/100 in
Faucet Center Size:
12 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Material:
Brass
Handle Type:
Less Handles
Height:
10-11/25 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/4 in
Spout Type:
Standard Spout
Trim Only:
Yes
UPC:
195205050018
WaterSense Labeled:
Yes