Single Handle Diverter Valve Trim in Lumicoat® Champagne Bronze
Tetra™ Single Handle Diverter Valve Trim in Lumicoat® Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- Three function diverter offers two individual positions and one shared position
- Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
- Single lever handle
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Installation extension kit (RP75137) adds 1 in to maximum installation thickness
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tetra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat® Champagne Bronze
- Depth:
- 2-1/2 in
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Transfer & Diverter