This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Tetra™ Single Handle Multi Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Tetra™ Single Handle Multi Function Shower Faucet in Lumicoat® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14289CZPR
  • Item #10037036
  • Manufacturer Part #T14289-CZ-PR
5 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® PowerDrench®, full spray, massage spray, soft waterfall spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat® Champagne Bronze
Depth:
10-13/100 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
14-13/100 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Call for Pricing
Call for Pricing