This product requires certification to purchase.

Single Handle Shower Faucet in Lumicoat® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Tetra™ Single Handle Shower Faucet in Lumicoat® Stainless (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Tetra™ Single Handle Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14289SSPRLHD
  • Item #10037040
  • Manufacturer Part #T14289-SS-PR-LHD
4 out of 5 Customer Rating

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000) separately to complete the unit
  • Add the finishing touch with a Delta® shower head (sold separately) to personalize your shower
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
Yes
Collection:
Tetra™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat® Stainless
Depth:
5-3/4 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
10-31/100 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Function:
Not Included
Trim Only:
Yes



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com