This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

Delta Faucet

Tetra™ Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4789CZPRLHP
  • Item #10037117
  • Manufacturer Part #T4789-CZ-PR-LHP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Champagne Bronze (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4789CZPRLHP
  • Item #10037117
  • Manufacturer Part #T4789-CZ-PR-LHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Coordinating hand shower included
  • H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench® spray
  • Hand shower includes double check valves for backflow prevention
  • Trim kit only, must order valve rough (R4707) separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your decor
  • Easy installation allows for above-deck customization
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
11-63/100 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
18.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Less Handles
Height:
9 in
Installation Type:
Tub Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spout Height:
6-3/16 in
Spout Type:
Fixed
Spray Type:
H2Okinetic® PowerDrench™ Spray
Trim Only:
Yes
Tub Spout Reach:
9-3/4 in
Tub Spout Type:
Diverter
UPC:
195205048602
WaterSense Labeled:
Yes