This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Champagne Bronze

You last purchased this on
 
Delta Faucet

Tetra™ Wall Mount Toilet Tissue Holder in Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Tetra™ Wall Mount Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D78955CZ
  • Item #10036842
  • Manufacturer Part #78955-CZ
3.9 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Tetra™ bath collection
  • Tissue holder with pivoting arm
  • Extends 3-1/2 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
Collection:
Tetra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
1-81/100 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-1/2 in
Width:
8-1/4 in



Customers Also Bought
1–6 of 18 items
Part #D78908CZ
Item #10036826
5 out of 5 Customer Rating
Requires Certification
Part #D78924CZ
Item #10036834
5 out of 5 Customer Rating
Requires Certification
Part #D78935CZ
Item #10036838
5 out of 5 Customer Rating
Requires Certification
Part #D78918SS
Item #10036831
4.7 out of 5 Customer Rating
Requires Certification
Part #RAC2440D4P1R
Item #7311271
4.9 out of 5 Customer Rating
Requires Certification
Part #RAP25WTPAG
Item #9764499
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D78908CZ
Item #10036826
5 out of 5 Customer Rating
Requires Certification
Part #D78918SS
Item #10036831
4.7 out of 5 Customer Rating
Requires Certification
Part #D78924CZ
Item #10036834
5 out of 5 Customer Rating
Requires Certification
Part #D78935CZ
Item #10036838
5 out of 5 Customer Rating
Requires Certification
Part #DT17T089CZPR
Item #10037060
5 out of 5 Customer Rating
Requires Certification
Part #D589SHBLDST
Item #10036814
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing